This product requires certification to purchase.

2 x 2 x 1 in. Pack Joint x Pack Joint x FIPS Brass Reducing Tee

Ford Meter Box

2 x 2 x 1 in. Pack Joint x Pack Joint x FIPS Brass Reducing Tee

  • Fast #
  • Part #FT441774NL
  • Item #4408948
  • Manufacturer Part #T441-774-NL
4.4 out of 5 Customer Rating
Brand image
Ford Meter Box

2 x 2 x 1 in. Pack Joint x Pack Joint x FIPS Brass Reducing Tee

  • Fast #
  • Part #FT441774NL
  • Item #4408948
  • Manufacturer Part #T441-774-NL
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Beveled EPDM rubber gasket provides hydraulic seal
  • Integral clamp contains machined grooves for axial restraint
  • Stainless steel screw activates clamp
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Pack Joint
End Connection 2
Pack Joint
End Connection 3
FIPS
End Connections
Pack Joint x Pack Joint x FIPS
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
1 in
Fitting Sizes
2 in x 2 in x 1 in
Characteristics & Features
Fitting Type
Reducing, Tee
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes