This product requires certification to purchase.

2 x 3/4 in. CTS Brass Single Strap Saddle

Ford Meter Box

2 x 3/4 in. CTS Brass Single Strap Saddle

  • Fast #
  • Part #FS41203
  • Item #3282735
  • Manufacturer Part #S41-203
3.7 out of 5 Customer Rating
Brand image
Ford Meter Box

2 x 3/4 in. CTS Brass Single Strap Saddle

  • Fast #
  • Part #FS41203
  • Item #3282735
  • Manufacturer Part #S41-203
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • The upper and lower castings are permanently hinged together with a silicon bronze pin and the silicon bronze bolt has a retainer to prevent loss during shipment and installation
  • The lower casting is tapped to accept the bolt so nuts are not required
  • Their ample width and preformed radius provide greater distribution of clamping pressures to avoid crushing the pipe
  • A machined groove around the top outside edge indicates an AWWA threaded outlet
  • Saddle body and strap permanently held together with silicon bronze pin
  • Body and strap are permanently joined with a silicon bronze pin
  • Copper tubing
  • Requires Certification
Dimensions & Measurements
End Connection 1
FIPT
End Connections
FIPT
Fits Pipe Size
2 in
Range (in)
2.13 in
Tap Size
3/4 in
Characteristics & Features
Fitting Type
Saddle
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA C-800
UL Listed
Yes