This product requires certification to purchase.

2 x 3-1/16 in. MIP Straight Meter Coupling

Ford Meter Box

2 x 3-1/16 in. MIP Straight Meter Coupling

  • Fast #
  • Part #FC387730625NL
  • Item #4511456
  • Manufacturer Part #C3-877-306-25-NL
5 out of 5 Customer Rating
Brand image
Ford Meter Box

2 x 3-1/16 in. MIP Straight Meter Coupling

  • Fast #
  • Part #FC387730625NL
  • Item #4511456
  • Manufacturer Part #C3-877-306-25-NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
MIPS
End Connection 2
Meter
End Connections
MIPS x Meter
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Length
3-1/16 in
Characteristics & Features
Fitting Type
Straight
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ASTM
ASTM B-62, ASTM B-584
AWWA
AWWA C-700, AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes