This product requires certification to purchase.

20 TAPN SLV 8 OUT

Ford Meter Box

20 TAPN SLV 8 OUT

  • Fast #
  • Part #FFTSS21808
  • Item #11456306
  • Manufacturer Part #FTSS-2180-8
5 out of 5 Customer Rating
Brand image
Ford Meter Box

20 TAPN SLV 8 OUT

  • Fast #
  • Part #FFTSS21808
  • Item #11456306
  • Manufacturer Part #FTSS-2180-8
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Body, straps and hardware are made of type 304 stainless steel
  • All welds are fully passivated for corrosion resistance
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connections
Flanged
Fits Pipe Size
20 in
Pressure - Maximum
175 psi
Range (in)
21.4 in - 21.8 in
Tap Size
8 in
Characteristics & Features
Fitting Type
Tapping Sleeve
Material
Stainless Steel
Warranty & Product Information
ANSI
ANSI 61
ASTM
ASTM D-2000
AWWA
AWWA C-223
MSS
MSS SP-124
NSF
NSF 61
NSF Certified
Yes
Type
FFTSS21808
UL Listed
Yes