This product requires certification to purchase.

20 x 2 in. IP Ductile Iron Epoxy Double Strap Saddle

Ford Meter Box

20 x 2 in. IP Ductile Iron Epoxy Double Strap Saddle

  • Fast #
  • Part #FFC2022220IP7
  • Item #657393
  • Manufacturer Part #FC202-2220-IP7
3.2 out of 5 Customer Rating
Brand image
Ford Meter Box

20 x 2 in. IP Ductile Iron Epoxy Double Strap Saddle

  • Fast #
  • Part #FFC2022220IP7
  • Item #657393
  • Manufacturer Part #FC202-2220-IP7
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FIPT
End Connections
FIPT
Fits Pipe Size
20 in
Range (in)
21.20 in - 22.20 in
Tap Size
2 in
Characteristics & Features
Coating
Epoxy
Material
Ductile Iron
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA C-800
NSF Certified
Yes