This product requires certification to purchase.

20 x 2 in. IP Iron and Stainless Steel Double Strap Epoxy Saddle

Ford Meter Box

20 x 2 in. IP Iron and Stainless Steel Double Strap Epoxy Saddle

  • Fast #
  • Part #FFCD2022220IP7
  • Item #5083773
  • Manufacturer Part #FCD202-2220-IP7
4 out of 5 Customer Rating
Brand image
Ford Meter Box

20 x 2 in. IP Iron and Stainless Steel Double Strap Epoxy Saddle

  • Fast #
  • Part #FFCD2022220IP7
  • Item #5083773
  • Manufacturer Part #FCD202-2220-IP7
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
20 in
Material:
Iron, Stainless Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Range (in):
21.20 in - 22.20 in
Tap Size:
2 in