This product requires certification to purchase.

20 x 20 x 6 in. Mechanical Joint Stainless Steel Tapping Sleeve

Ford Meter Box

20 x 20 x 6 in. Mechanical Joint Stainless Steel Tapping Sleeve

  • Fast #
  • Part #FFAST21806
  • Item #7184234
  • Manufacturer Part #FAST-2180-6
5 out of 5 Customer Rating
Brand image
Ford Meter Box

20 x 20 x 6 in. Mechanical Joint Stainless Steel Tapping Sleeve

  • Fast #
  • Part #FFAST21806
  • Item #7184234
  • Manufacturer Part #FAST-2180-6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connections
Mechanical Joint
Fits Pipe Size
20 in
Range (in)
21.40 in - 21.80 in
Tap Size
6 in
Characteristics & Features
Fitting Type
Reducing
Material
Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No