This product requires certification to purchase.

12 x 3/4 in. IP Brass and Stainless Steel Double Strap Saddle 13-1/5 in.

Ford Meter Box

202-BS Style 12 x 3/4 in. IP Brass and Stainless Steel Double Strap Saddle 13-1/5 in.

  • Fast #
  • Part #F202BS1320IP3
  • Item #1828918
  • Manufacturer Part #202BS-1320-IP3
4.4 out of 5 Customer Rating
Brand image
Ford Meter Box

202-BS Style 12 x 3/4 in. IP Brass and Stainless Steel Double Strap Saddle 13-1/5 in.

  • Fast #
  • Part #F202BS1320IP3
  • Item #1828918
  • Manufacturer Part #202BS-1320-IP3
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FIPT
End Connections
FIPT
Fits Pipe Size
12 in
Tap Size
3/4 in
Characteristics & Features
Collection
202-BS Style
Material
Brass, Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA C-800
NSF Certified
No