This product requires certification to purchase.

24 x 2 in. IP Iron and Stainless Steel Double Strap Epoxy Saddle

Ford Meter Box

24 x 2 in. IP Iron and Stainless Steel Double Strap Epoxy Saddle

  • Fast #
  • Part #FFCD2022650IP7
  • Item #5083789
  • Manufacturer Part #FCD202-2650-IP7
4.7 out of 5 Customer Rating
Brand image
Ford Meter Box

24 x 2 in. IP Iron and Stainless Steel Double Strap Epoxy Saddle

  • Fast #
  • Part #FFCD2022650IP7
  • Item #5083789
  • Manufacturer Part #FCD202-2650-IP7
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FIPT
End Connections
FIPT
Fits Pipe Size
24 in
Range (in)
25.60 in - 26.50 in
Tap Size
2 in
Characteristics & Features
Coating
Epoxy
Material
Iron, Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA C-900
NSF Certified
No