This product requires certification to purchase.

3/4 in. Solder Copperhorn

Ford Meter Box

3/4 in. Solder Copperhorn

  • Fast #
  • Part #FCHSS233NL
  • Item #4583126
  • Manufacturer Part #CHSS-233-NL
5 out of 5 Customer Rating
Brand image
Ford Meter Box

3/4 in. Solder Copperhorn

  • Fast #
  • Part #FCHSS233NL
  • Item #4583126
  • Manufacturer Part #CHSS-233-NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • All brass that comes in contact with potable water conforms to AWWA standard C800 (UNS NO C89833)
  • The product has the letters "NL" cast into the main body for lead-free identification
  • Brass components that do not come in contact with potable water conform to AWWA standard C800 (ASTM B62 and ASTM B584, UNS No. C83600, 85-5-5-5)
  • Copper conforms to ASTM B75 or B88, UNS C12200
  • Conforms to AWWA C700 for meter threads
  • Copperhorns automatically ensure proper spacing and orientation for meters
  • Permanent electrical bonding is provided without straps
  • Copper tubing with full diameter bends provides excellent flow capacity
  • All Ford Meter setters are assembled with lead-free solder
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Depth
5-7/16 in
End Connection 1
Solder
End Connection 2
Swivel Nut
End Connections
Solder x Swivel Nut
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Weight
3.1 lb
Characteristics & Features
Fitting Type
Straight
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
Application
Potable Water
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Product Type
Copperhorn