This product requires certification to purchase.

3/4 cc ball corp st

Ford Meter Box

3/4 cc ball corp st

  • Fast #
  • Part #FFB2003NL
  • Item #10363655
  • Manufacturer Part #FB200-3-NL
5 out of 5 Customer Rating
Brand image
Ford Meter Box

3/4 cc ball corp st

  • Fast #
  • Part #FFB2003NL
  • Item #10363655
  • Manufacturer Part #FB200-3-NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • All brass that comes in contact with potable water conforms to AWWA standard C800 (ASTM B-584, UNS C-89833)
  • The product has the letters "NL" cast into the main body for lead-free identification
  • Certified to NSF/ANSI 372
  • Brass components that do not come in contact with potable water conform to AWWA standard C-800 (ASTM B-62 and ASTM B-584, UNS C83600, 85-5-5-5)
  • Ends are integral or assembled with adhesive to prevent unintentional disassembly
  • 300 psi working pressure
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
MPT
End Connections
FPT x MPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
4-19/64 in
Characteristics & Features
Material
Brass
Proposition 65
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFO GO TO WWW.P65WARNINGS.CA.GOV.
Warranty & Product Information
AWWA
AWWA C800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Product Type
Cap
Type
FFB2003NL