This product requires certification to purchase.

3/4 in. Brass Copper Flared Nut x FIPT Globe Valve

Ford Meter Box

3/4 in. Brass Copper Flared Nut x FIPT Globe Valve

  • Fast #
  • Part #FGA21333NL
  • Item #4839606
  • Manufacturer Part #GA21-333-NL
3.3 out of 5 Customer Rating
Brand image
Ford Meter Box

3/4 in. Brass Copper Flared Nut x FIPT Globe Valve

  • Fast #
  • Part #FGA21333NL
  • Item #4839606
  • Manufacturer Part #GA21-333-NL
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • All brass that comes in contact with potable water conforms to AWWA Standard C800 (ASTM B584, UNS C89833)
  • The product has the letters “NL” cast into the main body for lead-free identification
  • Brass components that do not come in contact with potable water conform to AWWA Standard C800 (ASTM B62 and ASTM B584, UNS C83600, 85-5-5-5)
  • 150 psi working pressure
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Flare
End Connection 2
FIPT
End Connections
Flare x FIPT
Length
1-3/4 in
Valve Size
3/4 in
Characteristics & Features
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Valve Body Material
Brass
Valve Body Style
Angle
Valve Operator
T-Handle
Valve Type
Globe Valve
Electrical & Operational Information
Pressure - High
150
Warranty & Product Information
ASTM
ASTM B-584, ASTM B-62
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes