This product requires certification to purchase.

3/4 in. Center Set Brass Service Plug with Square Head

Ford Meter Box

3/4 in. Center Set Brass Service Plug with Square Head

  • Fast #
  • Part #FCSP3ANL
  • Item #3282153
  • Manufacturer Part #CSP-3-A-NL
3.1 out of 5 Customer Rating
Brand image
Ford Meter Box

3/4 in. Center Set Brass Service Plug with Square Head

  • Fast #
  • Part #FCSP3ANL
  • Item #3282153
  • Manufacturer Part #CSP-3-A-NL
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 60
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Male Threaded
End Connections
Male Threaded
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes