This product requires certification to purchase.

3/4 in. CTS Pack Joint Copper Meter Setter

Ford Meter Box

3/4 in. CTS Pack Joint Copper Meter Setter

  • Fast #
  • Part #FVBHH729W4433NL
  • Item #4777525
  • Manufacturer Part #VBHH72-9W-44-33-NL
4.4 out of 5 Customer Rating
Brand image
Ford Meter Box

3/4 in. CTS Pack Joint Copper Meter Setter

  • Fast #
  • Part #FVBHH729W4433NL
  • Item #4777525
  • Manufacturer Part #VBHH72-9W-44-33-NL
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Pack Joint
End Connection 2
Pack Joint
End Connections
Pack Joint
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Height
9 in
Characteristics & Features
Fitting Type
Straight
Material
Copper
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No