This product requires certification to purchase.

3/4 in. CTS Pack Joint Copper Straight Meter Setter

Ford Meter Box

3/4 in. CTS Pack Joint Copper Straight Meter Setter

  • Fast #
  • Part #FV7212W4433NL
  • Item #4470771
  • Manufacturer Part #V72-12W-44-33-NL
3.7 out of 5 Customer Rating
Brand image
Ford Meter Box

3/4 in. CTS Pack Joint Copper Straight Meter Setter

  • Fast #
  • Part #FV7212W4433NL
  • Item #4470771
  • Manufacturer Part #V72-12W-44-33-NL
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Saddle nuts hold the meter in place for tightening
  • Bracing eye is standard on all 70 series copper setters
  • Tie bar is standard for 18 in and taller copper setter heights
  • 13/16 in copper risers provide more flow capacity
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Pack Joint
End Connection 2
Pack Joint
End Connection 3
Meter Swivel Nut
End Connection 4
Meter Swivel Nut
End Connections
Pack Joint x Meter Swivel Nut
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
5/8 in
Fitting Size 4
5/8 in
Fitting Sizes
3/4 in x 3/4 in x 5/8 in x 5/8 in
Height
12 in
Characteristics & Features
Fitting Type
Straight
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No