This product requires certification to purchase.

3/4 in. CTS Plastic Anti-Friction Ring

Ford Meter Box

3/4 in. CTS Plastic Anti-Friction Ring

  • Fast #
  • Part #FFRA5
  • Item #772211
  • Manufacturer Part #FR-A-5
5 out of 5 Customer Rating
Brand image
Ford Meter Box

3/4 in. CTS Plastic Anti-Friction Ring

  • Fast #
  • Part #FFRA5
  • Item #772211
  • Manufacturer Part #FR-A-5
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • For 1/2 in - 2-1/2 in pack joint nut
  • Protects gasket of pack joint nut
  • Requires Certification
Dimensions & Measurements
Diameter
29/32 in
Diameter - Inside 1
59/64 in
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Thickness
1/32 in
Characteristics & Features
Fitting Type
Straight
Material
Styrene
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
Product Type
Ring