This product requires certification to purchase.

3/4 in. FIPS x Pack Joint Brass Coupling

Ford Meter Box

3/4 in. FIPS x Pack Joint Brass Coupling

  • Fast #
  • Part #FC1433NL
  • Item #3652830
  • Manufacturer Part #C14-33-NL
3.4 out of 5 Customer Rating
Brand image
Ford Meter Box

3/4 in. FIPS x Pack Joint Brass Coupling

  • Fast #
  • Part #FC1433NL
  • Item #3652830
  • Manufacturer Part #C14-33-NL
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Beveled EPDM rubber gasket provides hydraulic seal
  • Integral clamp contains machined grooves for axial restraint
  • Stainless steel screw activates clamp
  • Sleeve design provides hexagonal wrench flats for proper installation
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
Pack Joint
End Connections
FPT x Pack Joint
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
1-5/16 in
Characteristics & Features
Fitting Type
Straight, Coupling
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
ASTM
ASTM B62, ASTM B584
AWWA
AWWA C800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
UL Listed
Yes