This product requires certification to purchase.

3/4 in. Flared 90 Degree Bend

Ford Meter Box

3/4 in. Flared 90 Degree Bend

  • Fast #
  • Part #FL9223DNL
  • Item #4408901
  • Manufacturer Part #L92-23D-NL
5 out of 5 Customer Rating
Brand image
Ford Meter Box

3/4 in. Flared 90 Degree Bend

  • Fast #
  • Part #FL9223DNL
  • Item #4408901
  • Manufacturer Part #L92-23D-NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Yoke
End Connection 2
Flare
End Connections
Yoke x Flare
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Fitting Type
Straight
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes