This product requires certification to purchase.

3/4 in. Grip Joint Copper Straight Meter Setter

Ford Meter Box

3/4 in. Grip Joint Copper Straight Meter Setter

  • Fast #
  • Part #FVB727W4433GNL
  • Item #4409920
  • Manufacturer Part #VB72-7W-44-33-G-NL
4.5 out of 5 Customer Rating
Brand image
Ford Meter Box

3/4 in. Grip Joint Copper Straight Meter Setter

  • Fast #
  • Part #FVB727W4433GNL
  • Item #4409920
  • Manufacturer Part #VB72-7W-44-33-G-NL
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Grip Joint
End Connection 2
Grip Joint
End Connections
Grip Joint
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Height
7 in
Characteristics & Features
Fitting Type
Straight
Material
Copper
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No