This product requires certification to purchase.

3/4 in. Grip Joint x Meter Swivel Nut Brass Meter Angle Key Valve

Ford Meter Box

3/4 in. Grip Joint x Meter Swivel Nut Brass Meter Angle Key Valve

  • Fast #
  • Part #FKV43332WGNL
  • Item #3973396
  • Manufacturer Part #KV43-332W-G-NL
4.7 out of 5 Customer Rating
Brand image
Ford Meter Box

3/4 in. Grip Joint x Meter Swivel Nut Brass Meter Angle Key Valve

  • Fast #
  • Part #FKV43332WGNL
  • Item #3973396
  • Manufacturer Part #KV43-332W-G-NL
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 8 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Padlock wing for locking valve in closed position
  • Ford recommends using insert stiffeners with plastic pipe or tubing
  • Products sold in select areas only. Please contact your local branch for availability in your area
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Grip Joint
End Connection 2
Meter Swivel Nut
End Connections
Grip Joint x Meter Swivel Nut
Inlet Service Size
3/4 in
Length
1-11/16 in
Pressure Class
100#
Pressure - Maximum
100 psi
Valve Size
3/4 in
Weight
1.6 lb
Characteristics & Features
Material
Brass
Material Type
EPDM
OutletMeter Size
3/4 in
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
ASTM
ASTM B584, ASTM B62
AWWA
AWWA C800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes