This product requires certification to purchase.

3/4 in. MIP Swivel Connector for Copper Meter Setter

Ford Meter Box

3/4 in. MIP Swivel Connector for Copper Meter Setter

  • Fast #
  • Part #FCSS833NL
  • Item #4409038
  • Manufacturer Part #CSS8-33-NL
4.5 out of 5 Customer Rating
Brand image
Ford Meter Box

3/4 in. MIP Swivel Connector for Copper Meter Setter

  • Fast #
  • Part #FCSS833NL
  • Item #4409038
  • Manufacturer Part #CSS8-33-NL
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 45
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
MIPS
End Connections
MIPS
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Length
1-16/25 in
Characteristics & Features
Fitting Type
Straight
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No