This product requires certification to purchase.

3/4 in. MIPT x FIPT Brass Ball Valve Curb Stop

Ford Meter Box

3/4 in. MIPT x FIPT Brass Ball Valve Curb Stop

  • Fast #
  • Part #FB81233NL
  • Item #4567858
  • Manufacturer Part #B81-233-NL
5 out of 5 Customer Rating
Brand image
Ford Meter Box

3/4 in. MIPT x FIPT Brass Ball Valve Curb Stop

  • Fast #
  • Part #FB81233NL
  • Item #4567858
  • Manufacturer Part #B81-233-NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
FPT
End Connections
MPT x FPT
Inlet Service Size
3/4 in
Pressure - Maximum
300 psi
Weight
0.9493 lb
Characteristics & Features
Material
Brass
OutletMeter Size
3/4 in
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
ASTM
ASTM B62, ASTM B584
AWWA
AWWA C800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes