This product requires certification to purchase.

3/4 in. Pack Joint Brass 90 Degree Elbow Coupling

Ford Meter Box

3/4 in. Pack Joint Brass 90 Degree Elbow Coupling

  • Fast #
  • Part #FL4433NL
  • Item #3884802
  • Manufacturer Part #L44-33-NL
4 out of 5 Customer Rating
Brand image
Ford Meter Box

3/4 in. Pack Joint Brass 90 Degree Elbow Coupling

  • Fast #
  • Part #FL4433NL
  • Item #3884802
  • Manufacturer Part #L44-33-NL
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Beveled EPDM rubber gasket provides hydraulic seal
  • Integral clamp contains machined grooves for axial restraint
  • Stainless steel screw activates clamp
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Pack Joint
End Connection 2
Pack Joint
End Connections
Pack Joint
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Fitting Type
Straight, 90°, Elbow, Coupling
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
Yes