This product requires certification to purchase.

3/4 in. Swivel x Quick Joint 90 Degree Bend with Swivel

Ford Meter Box

3/4 in. Swivel x Quick Joint 90 Degree Bend with Swivel

  • Fast #
  • Part #FL10433SQNL
  • Item #4511460
  • Manufacturer Part #L104-33S-Q-NL
3.8 out of 5 Customer Rating
Brand image
Ford Meter Box

3/4 in. Swivel x Quick Joint 90 Degree Bend with Swivel

  • Fast #
  • Part #FL10433SQNL
  • Item #4511460
  • Manufacturer Part #L104-33S-Q-NL
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • All brass that comes in contact with potable water conforms to AWWA Standard C800
  • The product has the letters “NL” cast into the main body for lead-free identification
  • Certified to NSF/ANSI Standard 61 and NSF/ANSI Standard 372 where applicable
  • Brass components that do not come in contact with potable water conform to AWWA Standard C800
  • Fits F200 and F300 corporation stops - gasket is included
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Swivel Nut
End Connection 2
Quick Joint
End Connections
Swivel Nut x Quick Joint
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Fitting Type
Bend, Straight
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
Yes
Origin
Domestic