This product requires certification to purchase.

3/4 x 12 in. Plain End Brass Water Service Meter Setter

Ford Meter Box

3/4 x 12 in. Plain End Brass Water Service Meter Setter

  • Fast #
  • Part #FVBHH7112W6633NL
  • Item #7233707
  • Manufacturer Part #VBHH71-12W-66-33-NL
5 out of 5 Customer Rating
Brand image
Ford Meter Box

3/4 x 12 in. Plain End Brass Water Service Meter Setter

  • Fast #
  • Part #FVBHH7112W6633NL
  • Item #7233707
  • Manufacturer Part #VBHH71-12W-66-33-NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Height:
12 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov