This product requires certification to purchase.

3/4 x 3/4 in. Coupling

Ford Meter Box

3/4 x 3/4 in. Coupling

  • Fast #
  • Part #FAC3NL
  • Item #4470582
  • Manufacturer Part #AC-3-NL
3.7 out of 5 Customer Rating
Brand image
Ford Meter Box

3/4 x 3/4 in. Coupling

  • Fast #
  • Part #FAC3NL
  • Item #4470582
  • Manufacturer Part #AC-3-NL
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 36
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Meter
End Connection 2
Female
End Connections
Meter x Female
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in x 3/4 in
Characteristics & Features
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes