This product requires certification to purchase.

3/4 x 5/8 in. CTS x FPT Plastic Lid

Ford Meter Box

3/4 x 5/8 in. CTS x FPT Plastic Lid

  • Fast #
  • Part #FYLP241233PGNL
  • Item #4604215
  • Manufacturer Part #YLP241-233-P-G-NL
4.9 out of 5 Customer Rating
Brand image
Ford Meter Box

3/4 x 5/8 in. CTS x FPT Plastic Lid

  • Fast #
  • Part #FYLP241233PGNL
  • Item #4604215
  • Manufacturer Part #YLP241-233-P-G-NL
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • All brass that comes in contact with potable water conforms to AWWA standard C800 (ASTM B584, UNS C89833)
  • The product has the letters "NL" cast into the main body for lead-free identification
  • Brass components that do not come in contact with potable water conform to AWWA standard C800 (ASTM B62 and ASTM B584, UNS C83600, 85-5-5-5)
  • Base is cast iron per ASTM A48, class 25 with black e-coat finish
  • Polyethylene upper section
  • The brass end fittings are permanently and properly spaced and aligned for the meter
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Pack Joint
End Connection 2
FPT
End Connections
Pack Joint x FPT
Fitting Size 1
3/4 in
Fitting Size 2
5/8 in
Fitting Sizes
3/4 in x 5/8 in
Inlet Service Size
3/4 in
Weight
14.5 lb
Characteristics & Features
Coating
Black E-Coated
Material
Brass, Cast Iron, Plastic
Material Type
Polyethylene
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ASTM
ASTM A-48, ASTM B-584, ASTM B-62
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Product Type
Yokebox
Waterworks Application
Water