This product requires certification to purchase.

3-1/4 x 3-1/4 in. Straight Lever Handle

Ford Meter Box

3-1/4 x 3-1/4 in. Straight Lever Handle

  • Fast #
  • Part #FHB34S
  • Item #890228
  • Manufacturer Part #HB-34S
5 out of 5 Customer Rating
Brand image
Ford Meter Box

3-1/4 x 3-1/4 in. Straight Lever Handle

  • Fast #
  • Part #FHB34S
  • Item #890228
  • Manufacturer Part #HB-34S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Requires Certification
Dimensions & Measurements
Length
3-3/8 in
Characteristics & Features
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA C-800
NSF
NSF 61
NSF Certified
Yes
Product Type
Handle