This product requires certification to purchase.

3-3/50 x 2 in. Copper Brass Water Service Gasket

Ford Meter Box

3-3/50 x 2 in. Copper Brass Water Service Gasket

  • Fast #
  • Part #FSLC7
  • Item #2409858
  • Manufacturer Part #SLC-7
3.3 out of 5 Customer Rating
Brand image
Ford Meter Box

3-3/50 x 2 in. Copper Brass Water Service Gasket

  • Fast #
  • Part #FSLC7
  • Item #2409858
  • Manufacturer Part #SLC-7
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
2 in
Diameter - Outside
3-3/50 in
Characteristics & Features
Material
Copper
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
NSF Certified
No