This product requires certification to purchase.

3/4 in. MIP Brass Straight Coupling

Ford Meter Box

3/4 in. MIP Brass Straight Coupling

  • Fast #
  • Part #FQ2833NL
  • Item #4408927
  • Manufacturer Part #Q28-33-NL
4.1 out of 5 Customer Rating
Brand image
Ford Meter Box

3/4 in. MIP Brass Straight Coupling

  • Fast #
  • Part #FQ2833NL
  • Item #4408927
  • Manufacturer Part #Q28-33-NL
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 14
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Beveled EPDM rubber gasket provides hydraulic seal
  • Integral clamp contains machined grooves for axial restraint
  • To attach female iron pipe threads to an existing lead service line
  • Sleeve design provides wrench lugs to facilitate installation
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM B62, ASTM B584
AWWA:
AWWA C800
End Connection 1:
Pack Joint
End Connection 2:
MPT
End Connections:
Pack Joint x MPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-3/8 in
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
Yes