This product requires certification to purchase.

3/4 x 3/4 in. CTS x FIP Yokebox

Ford Meter Box

3/4 x 3/4 in. CTS x FIP Yokebox

  • Fast #
  • Part #FYL141233NL
  • Item #4471006
  • Manufacturer Part #YL141-233-NL
4.9 out of 5 Customer Rating
Brand image
Ford Meter Box

3/4 x 3/4 in. CTS x FIP Yokebox

  • Fast #
  • Part #FYL141233NL
  • Item #4471006
  • Manufacturer Part #YL141-233-NL
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Pack Joint
End Connection 2
FIPT
End Connections
Pack Joint x FIPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Inlet Service Size
3/4 in
Weight
30.925 lb
Characteristics & Features
Coating
Black Electrocoated Epoxy
Material
Cast Iron
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Product Type
Yokebox