This product requires certification to purchase.

3/4 x 5/8 in. FIPT x Meter Yoke Brass Reducing 90 Degree Bend

Ford Meter Box

3/4 x 5/8 in. FIPT x Meter Yoke Brass Reducing 90 Degree Bend

  • Fast #
  • Part #FL9113NL
  • Item #4409631
  • Manufacturer Part #L91-13-NL
3.4 out of 5 Customer Rating
Brand image
Ford Meter Box

3/4 x 5/8 in. FIPT x Meter Yoke Brass Reducing 90 Degree Bend

  • Fast #
  • Part #FL9113NL
  • Item #4409631
  • Manufacturer Part #L91-13-NL
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Yoke
End Connection 2
FIPS
End Connections
Yoke x FIPS
Fitting Size 1
3/4 in
Fitting Size 2
5/8 in
Fitting Sizes
3/4 in x 5/8 in
Characteristics & Features
Fitting Type
Reducing
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
Yes