3-5/16 in. Rubber Gasket
3-5/16 in. Rubber Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 75-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- Drop in gaskets for flange meter connections
- Coupling size 1-1/2 in
- EPDM rubber per ASTM D2000
- ANSI/NSF 61 approved
- Conforms to ASTM D2000
Specifications
- ASTM:
- ASTM D-2000
- Diameter - Inside 1:
- 1-1/2
- Diameter - Outside:
- 3-5/16 in
- Fits Pipe Size:
- 1-1/2 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- EPDM
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Thickness:
- 1/8 in
- UL Listed:
- Yes