This product requires certification to purchase.

3 x 1-1/4 in. IP Ductile Iron Single Strap Saddle with EPDM Gasket and Stainless Steel Band

Ford Meter Box

3 x 1-1/4 in. IP Ductile Iron Single Strap Saddle with EPDM Gasket and Stainless Steel Band

  • Fast #
  • Part #FFC202380IP5
  • Item #2418990
  • Manufacturer Part #FC202-380-IP5
4 out of 5 Customer Rating
Brand image
Ford Meter Box

3 x 1-1/4 in. IP Ductile Iron Single Strap Saddle with EPDM Gasket and Stainless Steel Band

  • Fast #
  • Part #FFC202380IP5
  • Item #2418990
  • Manufacturer Part #FC202-380-IP5
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FIPT
End Connections
FIPT
Fits Pipe Size
3 in
Range (in)
3.80 in - 4 in
Tap Size
1-1/4 in
Characteristics & Features
Coating
Stainless Steel, Black
Material
Ductile Iron
Material Type
EPDM
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA C-800
NSF Certified
Yes
UL Listed
No