This product requires certification to purchase.

3/4 in. CC x Pack Joint Brass Corporation Valve

Ford Meter Box

3/4 in. CC x Pack Joint Brass Corporation Valve

  • Fast #
  • Part #FF10003NL
  • Item #4283463
  • Manufacturer Part #F1000-3-NL
3.7 out of 5 Customer Rating
Brand image
Ford Meter Box

3/4 in. CC x Pack Joint Brass Corporation Valve

  • Fast #
  • Part #FF10003NL
  • Item #4283463
  • Manufacturer Part #F1000-3-NL
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Solid one piece tee-head and key
  • Beveled EPDM rubber gasket provides hydraulic seal
  • Integral clamp contains machined grooves for axial restraint
  • Body design provides larger, more rugged wrench flats for proper installation
  • Stainless steel screw activates clamp
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM B62, ASTM B584
AWWA:
AWWA C800
End Connection 1:
CC
End Connection 2:
Pack Joint
End Connections:
CC x Pack Joint
Inlet Service Size:
3/4
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-3/4
Material:
Brass
Material Type:
EPDM
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
OutletMeter Size:
3/4
Pressure - Maximum:
100 psi
Pressure Class:
100#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Valve Size:
3/4 in
Weight:
1.7