This product requires certification to purchase.

3/4 in. CC x Quick Joint Brass Corporation Valve

Ford Meter Box

3/4 in. CC x Quick Joint Brass Corporation Valve

  • Fast #
  • Part #FF10003QNL
  • Item #3281661
  • Manufacturer Part #F1000-3-Q-NL
3.4 out of 5 Customer Rating
Brand image
Ford Meter Box

3/4 in. CC x Quick Joint Brass Corporation Valve

  • Fast #
  • Part #FF10003QNL
  • Item #3281661
  • Manufacturer Part #F1000-3-Q-NL
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
CC
End Connection 2
Quick Joint
End Connections
CC x Quick Joint
Inlet Service Size
3/4 in
Length
3-3/4 in
Pressure Class
100#
Pressure - Maximum
100 psi
Valve Size
3/4 in
Weight
1.7 lb
Characteristics & Features
Material
Brass
Material Type
EPDM
OutletMeter Size
3/4 in
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
ASTM
ASTM B62, ASTM B584
AWWA
AWWA C800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes