This product requires certification to purchase.

3/4 in. FIP Thread Both Ends

Ford Meter Box

3/4 in. FIP Thread Both Ends

  • Fast #
  • Part #FZ11333NL
  • Item #4408934
  • Manufacturer Part #Z11-333-NL
5 out of 5 Customer Rating
Brand image
Ford Meter Box

3/4 in. FIP Thread Both Ends

  • Fast #
  • Part #FZ11333NL
  • Item #4408934
  • Manufacturer Part #Z11-333-NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Inlet Service Size
3/4 in
Pressure - Maximum
300 psi
Valve Size
3/4 in
Characteristics & Features
Material
Brass
OutletMeter Size
3/4 in
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ASTM
ASTM B62, ASTM B584
AWWA
AWWA C800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes