3/4 in. FIPT Brass Ball Curb Valve

You last purchased this on
 
Ford Meter Box

3/4 in. FIPT Brass Ball Curb Valve

  • Fast #
  • Part #FB11333NL
  • Item #3653271
  • Manufacturer Part #B11-333-NL
3.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

3/4 in. FIPT Brass Ball Curb Valve

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Sturdy stops allow 90 degree motion and are enclosed and protected
  • Dual EPDM O-rings in the stem
  • Solid one piece tee-head and stem
  • Hole for attaching curb box rod or handle is provided in tee-head
  • Valve is non-directional and is watertight with flow in either direction
  • Ends are integral or secured with adhesive to prevent unintentional disassembly
  • Molded EPDM rubber seat with reinforcing ring support the ball
  • A snap ring locks the stem into the body of the valve
  • Fluorocarbon-coated brass ball provides maximum flow capacity and ease of turning
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM B62, ASTM B584
AWWA:
AWWA C800
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Inlet Service Size:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-1/64 in
Material:
Brass
Material Type:
EPDM
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
OutletMeter Size:
3/4 in
Pressure - Maximum:
300 psi
Pressure Class:
300#
Valve Seat Material:
EPDM
Valve Size:
3/4 in
Valve Type:
Ball Curb Valve
Weight:
1.5 lb