This product requires certification to purchase.

3/4 in. FIPT x Meter Swivel Nut Brass Straight Ball Meter Valve

Ford Meter Box

3/4 in. FIPT x Meter Swivel Nut Brass Straight Ball Meter Valve

  • Fast #
  • Part #FB13332WNL
  • Item #3973414
  • Manufacturer Part #B13-332W-NL
4.8 out of 5 Customer Rating
Brand image
Ford Meter Box

3/4 in. FIPT x Meter Swivel Nut Brass Straight Ball Meter Valve

  • Fast #
  • Part #FB13332WNL
  • Item #3973414
  • Manufacturer Part #B13-332W-NL
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 8
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Valve is non-directional and is watertight with flow in either direction
  • Padlock wing for locking valve in closed position
  • Ends are integral or secured with adhesive to prevent unintentional disassembly
  • Hole for attaching handle is provided in the tee-head
  • Brass handle attached with bolt and nut
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM B62, ASTM B584
AWWA:
AWWA C800
End Connection 1:
FPT
End Connection 2:
Meter Swivel Nut
End Connections:
FPT x Meter Swivel Nut
Inlet Service Size:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-49/64 in
Material:
Brass
Material Type:
EPDM
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
OutletMeter Size:
3/4 in
Pressure - Maximum:
300 psi
Pressure Class:
300#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Valve Size:
3/4 in
Weight:
2 lb