This product requires certification to purchase.

3/4 in. Brass Meter Coupling with Check Valve

Ford Meter Box

3/4 in. Brass Meter Coupling with Check Valve

  • Fast #
  • Part #FC3823H225NL
  • Item #7012044
  • Manufacturer Part #C38-23H2-2-5-NL
3.5 out of 5 Customer Rating
Brand image
Ford Meter Box

3/4 in. Brass Meter Coupling with Check Valve

  • Fast #
  • Part #FC3823H225NL
  • Item #7012044
  • Manufacturer Part #C38-23H2-2-5-NL
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Meter
End Connection 2:
Meter
End Connections:
Meter
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-1/2 in
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov