This product requires certification to purchase.

3/4 in. MIP x CTS Quick Joint Compression Stop Valve

Ford Meter Box

3/4 in. MIP x CTS Quick Joint Compression Stop Valve

  • Fast #
  • Part #FF11003QNL
  • Item #3652660
  • Manufacturer Part #F1100-3-Q-NL
4.5 out of 5 Customer Rating
Brand image
Ford Meter Box

3/4 in. MIP x CTS Quick Joint Compression Stop Valve

  • Fast #
  • Part #FF11003QNL
  • Item #3652660
  • Manufacturer Part #F1100-3-Q-NL
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Products sold in select areas only. Please contact your local branch for availability in your area
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
Quick Joint
End Connections
MPT x Quick Joint
Inlet Service Size
3/4 in
Pressure - Maximum
100 psi
Valve Size
3/4 in
Characteristics & Features
Material
Brass
OutletMeter Size
3/4 in
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ASTM
ASTM B584
AWWA
AWWA C800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes