This product requires certification to purchase.

3/4 in. Quick Joint Brass Water Service 90 Degree Bend

Ford Meter Box

3/4 in. Quick Joint Brass Water Service 90 Degree Bend

  • Fast #
  • Part #FL4433QNL
  • Item #3653588
  • Manufacturer Part #L44-33-Q-NL
5 out of 5 Customer Rating
Brand image
Ford Meter Box

3/4 in. Quick Joint Brass Water Service 90 Degree Bend

  • Fast #
  • Part #FL4433QNL
  • Item #3653588
  • Manufacturer Part #L44-33-Q-NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 14
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Products sold in select areas only
  • Please contact your local branch for availability in your area
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Quick Joint
End Connection 2
Quick Joint
End Connections
Quick Joint
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Fitting Type
Coupling, Straight
Material
Brass, Rubber, Stainless Steel
Material Type
Buna-N
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
Yes