This product requires certification to purchase.

3/4 x 2-27/32 in. FIPT x Push-to-Connect Brass Water Service Coupling

Ford Meter Box

3/4 x 2-27/32 in. FIPT x Push-to-Connect Brass Water Service Coupling

  • Fast #
  • Part #FC1633UNL
  • Item #4113996
  • Manufacturer Part #C16-33-U-NL
4 out of 5 Customer Rating
Brand image
Ford Meter Box

3/4 x 2-27/32 in. FIPT x Push-to-Connect Brass Water Service Coupling

  • Fast #
  • Part #FC1633UNL
  • Item #4113996
  • Manufacturer Part #C16-33-U-NL
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 17
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Products sold in select areas only
  • Please contact your local branch for availability in your area
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
Push
End Connections
FPT x Push
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
2-27/32 in
Characteristics & Features
Fitting Type
Coupling, Straight
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASTM
ASTM B62, ASTM B584
AWWA
AWWA C800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
UL Listed
No