4-3/8 x 1 in. Ball Valve Handle
4-3/8 x 1 in. Ball Valve Handle
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM B-62, ASTM B-584
- AWWA:
- AWWA C-800
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Length:
- 4-3/8 in
- Material:
- Brass
- Waterworks Application:
- Water