This product requires certification to purchase.

4 in. x 4 in. ALL Stainless Steel TAP SLV 4 in. .60-4 in. .90

Ford Meter Box

4 in. x 4 in. ALL Stainless Steel TAP SLV 4 in. .60-4 in. .90

  • Fast #
  • Part #FFAST4904
  • Item #10022330
  • Manufacturer Part #FAST-490-4
5 out of 5 Customer Rating
Brand image
Ford Meter Box

4 in. x 4 in. ALL Stainless Steel TAP SLV 4 in. .60-4 in. .90

  • Fast #
  • Part #FFAST4904
  • Item #10022330
  • Manufacturer Part #FAST-490-4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connections
Flanged
Fits Pipe Size
4 in
Range (in)
4.6 in - 4.9 in
Tap Size
4 in
Characteristics & Features
Fitting Type
Tapping Sleeve
Material
Stainless Steel
Warranty & Product Information
AWWA
AWWA C-223
Type
FFAST4904
UL Listed
Yes