This product requires certification to purchase.

4 x 1 in. CC Epoxy Double Strap Saddle

Ford Meter Box

4 x 1 in. CC Epoxy Double Strap Saddle

  • Fast #
  • Part #FFCD202480CC4I
  • Item #5083760
  • Manufacturer Part #FCD202-480-CC4-I
5 out of 5 Customer Rating
Brand image
Ford Meter Box

4 x 1 in. CC Epoxy Double Strap Saddle

  • Fast #
  • Part #FFCD202480CC4I
  • Item #5083760
  • Manufacturer Part #FCD202-480-CC4-I
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
CC
End Connections
CC
Fits Pipe Size
4 in
Range (in)
4.50 in - 4.80 in
Tap Size
1 in
Characteristics & Features
Coating
Epoxy
Material
Iron, Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA C-900
NSF Certified
No