This product requires certification to purchase.

4 x 1 in. CC Single Strap Saddle

Ford Meter Box

4 x 1 in. CC Single Strap Saddle

  • Fast #
  • Part #FFC101480CC4
  • Item #892532
  • Manufacturer Part #FC101-480-CC4
5 out of 5 Customer Rating
Brand image
Ford Meter Box

4 x 1 in. CC Single Strap Saddle

  • Fast #
  • Part #FFC101480CC4
  • Item #892532
  • Manufacturer Part #FC101-480-CC4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • One side of the saddle has closed lugs to allow pre-assembly of the saddle straps to facilitate installation
  • The heavy duty outlet gasket maintains a positive seal in excess of the pipe rating
  • Heavy hex nuts - nuts are coated to prevent galling
  • AWWA C-900 PVC pipe
  • Requires Certification
Dimensions & Measurements
End Connection 1
CC
End Connections
CC
Fits Pipe Size
4 in
Range (in)
4.8 in
Tap Size
1 in
Characteristics & Features
Coating
Fusion Bonded Epoxy
Fitting Type
Saddle
Material
Ductile Iron
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA C-800
NSF Certified
Yes
UL Listed
Yes