This product requires certification to purchase.

4 x 1 in. IP Ductile Iron, Stainless Steel and Rubber Single Strap Saddle

Ford Meter Box

4 x 1 in. IP Ductile Iron, Stainless Steel and Rubber Single Strap Saddle

  • Fast #
  • Part #FFC101480IP4
  • Item #898570
  • Manufacturer Part #FC101-480-IP4
4.6 out of 5 Customer Rating
Brand image
Ford Meter Box

4 x 1 in. IP Ductile Iron, Stainless Steel and Rubber Single Strap Saddle

  • Fast #
  • Part #FFC101480IP4
  • Item #898570
  • Manufacturer Part #FC101-480-IP4
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Solvent Weld
End Connections
Solvent Weld
Fits Pipe Size
4 in
Range (in)
4.26 in - 4.80 in
Tap Size
1 in
Characteristics & Features
Coating
Epoxy
Material
Ductile Iron, Plastic
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov