This product requires certification to purchase.

4 x 1 in. IP Ductile Iron Epoxy Double Strap Saddle

Ford Meter Box

4 x 1 in. IP Ductile Iron Epoxy Double Strap Saddle

  • Fast #
  • Part #FFC202480IP4
  • Item #400841
  • Manufacturer Part #FC202-480-IP4
5 out of 5 Customer Rating
Brand image
Ford Meter Box

4 x 1 in. IP Ductile Iron Epoxy Double Strap Saddle

  • Fast #
  • Part #FFC202480IP4
  • Item #400841
  • Manufacturer Part #FC202-480-IP4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FIPT
End Connections
FIPT
Fits Pipe Size
4 in
Range (in)
4.26 in - 4.80 in
Tap Size
1 in
Characteristics & Features
Coating
Stainless Steel, Black
Material
Ductile Iron
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA C-800
NSF Certified
Yes