This product requires certification to purchase.

4 x 1 in. IP Ductile Iron Epoxy Double Strap Saddle

Ford Meter Box

4 x 1 in. IP Ductile Iron Epoxy Double Strap Saddle

  • Fast #
  • Part #FFC202480IP4I
  • Item #4727008
  • Manufacturer Part #FC202-480-IP4-I
4.5 out of 5 Customer Rating
Brand image
Ford Meter Box

4 x 1 in. IP Ductile Iron Epoxy Double Strap Saddle

  • Fast #
  • Part #FFC202480IP4I
  • Item #4727008
  • Manufacturer Part #FC202-480-IP4-I
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FIPT
End Connections
FIPT
Fits Pipe Size
4 in
Range (in)
4.26 in - 4.80 in
Tap Size
1 in
Characteristics & Features
Coating
Epoxy
Material
Ductile Iron
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
NSF Certified
Yes